Zoro Homepage

Power Supply 8 Fuse 24Vac at 12.5A Nema4

  • Mfr # WPTV248300UL

  • Zoro # G7022443


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPTV248300UL
Zoro #
G7022443
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6 in
Enclosure Height (In.)
12 in
Enclosure Width (In.)
8 in
Depth
4.5"
Width
7.8"
Height
12"
Overall Length
6 in
Enclosure Depth
6 in
Enclosure Height
12 in
Enclosure Width
8 in
Overall Height
12 in
Overall Width
8 in

Details

Item
Power Supply 8Fuse 24Vac @ 12.5A Nema4
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Number of Outputs
8
Input Frequency (Hz)
60
Sub-Category
Power Supply/Charger
Material
Steel
Output Current (Amps)
24V AC @ 12.5A or 28V AC @ 10A
Voltage Output
24V AC or 28V AC
Type
CCTV Ac, Outdoor
Series
WPTV248UL
Fits
CCTV CamerasHeatersVideo Accessories
Voltage
24/28V AC
Power Required (Need to be edited)
1.76 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply 8Fuse 24Vac @ 12.5A Nema4, Type CCTV Ac, Outdoor, Material Steel, Finish Gray, Enclosure Depth 6.00 In, Enclosure Width 8.00 In, Enclosure Height 12 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 12.5A or 28VAC @ 10A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.