Zoro Homepage

Power Supply 8 Fuse 24Vac at 12.5A

  • Mfr # ALTV248ULHI

  • Zoro # G7046243


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV248ULHI
Zoro #
G7046243
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Depth
3.4"
Width
13"
Enclosure Width
13 in
Overall Length
3 1/4 in
Overall Height
13 1/2 in
Enclosure Height
13 1/2 in
Overall Width
13 in
Enclosure Depth
3 1/4 in

Details

Item
Power Supply 8Fuse 24Vac @ 12.5A
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Output Current (Amps)
12.5A
Input Frequency (Hz)
60
Type
CCTV AC, Wall Mount
Number of Outputs
24V AC
Sub-Category
Power Supply: Wall Mount
Voltage Output
24V AC
Material
Steel
Voltage
24V AC
Output Voltage
24 V AC @ 12.5 A
Fits
CCTV CamerasHeatersVideo Accessories
Power Required (Need to be edited)
3 A @ 110V, AC
Fuse Type
Fused
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 8Fuse 24Vac @ 12.5A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC, OUTPut Current 12.5A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.