Power Supply 8 Fuse 6-15VDC at 4A Rack

  • Mfr # R615DC8UL

  • Zoro # G6608454


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Grounded Line Cord, Removable Terminal Blocks, Spare Fuse
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R615DC8UL
Zoro #
G6608454
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Width
19.1"
Height
3.3"
Depth
8.5"
Overall Height
3 1/4 in
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Enclosure Width
19 1/8 in
Enclosure Height
3 1/4 in

Details

Item
Power Supply 8Fuse 6-15VDC @ 4A Rack
Includes
3-Wire Grounded Line Cord, Removable Terminal Blocks, Spare Fuse
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Type
CCTV Dc, Rack Mount
Output Current (Amps)
4A
Input Frequency (Hz)
60
Material
Steel
Voltage Output
6-15V DC
Number of Outputs
6-15V DC
Sub-Category
Power Supply: Rack Mount
Fits
HeatersCCTV CamerasVideo Accessories
Voltage
6 to 15V DC
Power Required (Need to be edited)
900 mA @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Power Supply 8Fuse 6-15Vdc @ 4A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Line Cord, Spare Fuse, Removable Terminal Blocks, Mounting Brackets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.