Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VERTILINE8I
Zoro #
G7087577
UPC #
782239944613
Country of Origin
United States
Dimensions
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Width
19.1"
Height
1.6"
Depth
8.5"
Overall Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in
Description
Power Supply 8Fuse 24Vac @ 8A Isolated Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC, OUTPut Current 8A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.