Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 8 Fuse, Line Cord

  • Mfr # ALTV248300UL3

  • Zoro # G6654076


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord, Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV248300UL3
Zoro #
G6654076
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
12.25 in
Enclosure Width (In.)
7.75 in
Width
7.3"
Height
12.3"
Depth
4.5"
Overall Length
4 1/2 in
Overall Height
12 1/4 in
Overall Width
7 1/4 in
Enclosure Height
12 1/4 in
Enclosure Width
7 1/4 in
Enclosure Depth
4 1/2 in

Details

Item
Power Supply 8Fuse 24Vac @ 12.5A Line Cord
Includes
3-Wire Line Cord, Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Type
CCTV AC, Wall Mount
Material
Steel
Voltage Output
24V AC or 28V AC
Input Frequency (Hz)
60
Output Current (Amps)
24V AC @ 12.5A or 28V AC @ 10A
Sub-Category
Power Supply: Wall Mount
Number of Outputs
24V AC or 28V AC
Voltage
24/28V AC
Power Required (Need to be edited)
2.7 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply 8Fuse 24Vac @ 12.5A Line Cord, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 7.75 In, Enclosure Height 12.25 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 12.5A or 28VAC @ 10A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.