Power Supply, 8 Fuse Protected Outputs
Mfr # WAYPOINT30A8U
Zoro # G5565537
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Output Voltage
24 V AC, 28 V AC
Input Voltage
115V AC @ 3A, 30V AC @ 1.5A
Overall Height
13.3 in
Material
Fiberglass/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAYPOINT30A8U
Zoro #
G5565537
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13.3 in
Width
11.3 in
Depth
5.6 in
Height
13 5/16 in
Length
11 5/16 in
Overall Width
5 5/8 in
Overall Depth
5 5/8 in
Details
Item
Power supply
Color
Gray
Output Voltage
24 V AC, 28 V AC
Input Voltage
115V AC @ 3A, 30V AC @ 1.5A
Material
Fiberglass/Polyester
VA Rating
345
For Use With
CCTV Cameras, Heaters, Video Accessories
Body Material
Fiberglass/Polyester
Characteristics
(8) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators
Standards
CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22
Includes
Integral Flanges, Lockable Stainless Steel Latches
Features
(8) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators
Mounting
Enclosure, Wall Mount
Output Current
12.50 A, 10 A
Environmentally Friendly
Yes
Description
Power Supply, Overall Height 13 3/8 in, Overall Width 5 5/8 in, Overall Depth 5 5/8 in, VA Rating 345, For Use With Heaters, Surveillance Cameras, Video Accessories, Color Gray, Features (8) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators, Includes Integral Flanges, Lockable Stainless Steel Latches, Standards CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.