Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 8 Fuse/12Dc, 8 Fuse/24Dc 7A

  • Mfr # MAXIMAL11

  • Zoro # G6664734


product price: $1,284.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL11
Zoro #
G6664734
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6.25 in
Enclosure Height (In.)
26 in
Enclosure Width (In.)
19 in
Enclosure Depth
6 1/4 in
Enclosure Width
19 in
Overall Height
26 in
Overall Width
19 in
Overall Length
6 1/4 in
Enclosure Height
26 in

Details

Item
Power Supply 8Fuse/12Dc, 8Fuse/24Dc 7A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
Sub-Category
Power Supply: Wall Mount
Number of Outputs
12V DC/24V DC and 12V DC/24V DC
Output Current (Amps)
12V DC @ 7A or 24V DC @ 5.4A
Input Frequency (Hz)
60
Voltage Output
12V DC/24V DC and 12V DC/24V DC
Material
Steel
Type
Access Power Controller Wall Mount
Voltage
12/24V DC
Fuse Type
Fused
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 8Fuse/12Dc, 8Fuse/24Dc 7A, Type Access Power Controller Wall Mount, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 12VDC/24VDC and 12VDC/24VDC, OUTPut Current 12VDC @ 7A or 24VDC @ 5.4A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.