Zoro Homepage

Power Supply 8 PTC 12VDC at 10A

  • Mfr # AL1012ULXPD16CB

  • Zoro # G6396975


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1012ULXPD16CB
Zoro #
G6396975
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Depth
4.5"
Height
15.5"
Width
12.2"
Overall Width
12 1/4 in
Overall Height
15 1/2 in
Enclosure Width
12 1/4 in
Enclosure Height
15 1/2 in
Overall Length
4 1/2 in
Enclosure Depth
4 1/2 in

Details

Item
Power Supply 8 PTC 12VDC @ 10A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, NFPA, RoHS Compliant, UL Listed
Number of Outputs
12V DC
Output Current (Amps)
10A
Material
Steel
Voltage Output
12V DC
Input Frequency (Hz)
60
Sub-Category
Power Supply/Charger
Type
Multi-OutPut Power Supply/Charger
Output Voltage
12 V DC @ 10 A
Voltage
12V DC
Power Required (Need to be edited)
1.9 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply 8 Ptc 12Vdc @ 10A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.