Zoro Homepage

Power Supply, 8 PTC, 8 Amp

  • Mfr # VertiLine6D

  • Zoro # G6422981


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Includes
IEC 320 - 3 Wire Grounded Line Cord, Removable Terminal Blocks
For Use With
Fixed / PTZ Analog Cameras
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VertiLine6D
Zoro #
G6422981
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.6667 in
Enclosure Width (In.)
19.125 in
Height
1.6"
Width
19.1"
Depth
8.5"
Overall Height
1 5/8 in
Overall Width
19 1/8 in
Enclosure Depth
8 1/2 in
Enclosure Height
1 5/8 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in

Details

Item
Power Supply
Includes
IEC 320 - 3 Wire Grounded Line Cord, Removable Terminal Blocks
For Use With
Fixed / PTZ Analog Cameras
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Input Frequency (Hz)
60
Output Current (Amps)
8
Sub-Category
Power Supply: Rack Mount
Material
Steel
Number of Outputs
8
Type
Rack Mount
Voltage Output
24V DC
Voltage
24V DC
Output Voltage
24 V DC @ 8 A
Power Required (Need to be edited)
3 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure Width (In.) 19-1/8, Enclosure Height (In.) 1-2/3, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 24VDC, Output Current (Amps) 8, Input Frequency (Hz) 60, Standards CE Approved, For Use With Fixed / PTZ Analog Cameras, Includes IEC 320 Grounded Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.