Zoro Homepage

Power Supply 8PTC 24Vac at 12.5A Nema4

  • Mfr # WPTV248300ULCB

  • Zoro # G6678332


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPTV248300ULCB
Zoro #
G6678332
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6 in
Enclosure Height (In.)
12 in
Enclosure Width (In.)
8 in
Depth
4.5"
Height
12"
Width
7.8"
Enclosure Width
8 in
Overall Height
12 in
Enclosure Height
12 in
Enclosure Depth
6 in
Overall Width
8 in
Overall Length
6 in

Description

Power Supply 8Ptc 24Vac @ 12.5A Nema4, Type CCTV Ac, Outdoor, Material Steel, Finish Gray, Enclosure Depth 6.00 In, Enclosure Width 8.00 In, Enclosure Height 12 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 12.5A or 28VAC @ 10A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.