Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 8PTC 24Vac at 3.5A Line Cord

  • Mfr # ALTV248ULCB3

  • Zoro # G7235514


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV248ULCB3
Zoro #
G7235514
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Depth
3.5"
Height
8.5"
Width
7.5"
Overall Height
8 1/2 in
Enclosure Depth
3 1/2 in
Enclosure Height
8 1/2 in
Overall Length
3 1/2 in
Overall Width
7 1/2 in
Enclosure Width
7 1/2 in

Details

Item
Power Supply 8PTC 24Vac @ 3.5A Line Cord
Includes
3-Wire Line Cord
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Voltage Output
24V AC or 28V AC
Type
CCTV AC, Wall Mount
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
24V AC @ 3.5A or 28V AC @ 3A
Material
Steel
Number of Outputs
24V AC or 28V AC
Input Frequency (Hz)
60
Voltage
24/28V AC
Fits
HeatersCCTV CamerasVideo Accessories
Power Required (Need to be edited)
900 mA @ 110V, AC
Fuse Type
Fused
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 8Ptc 24Vac @ 3.5A Line Cord, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 3.5A or 28VAC @ 3A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.