Zoro Homepage

Power Supply 8PTC 24VDC at 10A

  • Mfr # SMP10PM24P8CB

  • Zoro # G7068704


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP10PM24P8CB
Zoro #
G7068704
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Height
15.5"
Width
12.2"
Depth
4.5"
Overall Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Height
13 1/2 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Enclosure Width
13 in

Details

Item
Power Supply 8PTC 24VDC @ 10A
Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Material
Steel
Output Current (Amps)
10A
Number of Outputs
24V DC
Voltage Output
24V DC
Type
Multi-OutPut Power Supply/Charger
Sub-Category
Power Supply/Charger
Input Frequency (Hz)
60
Output Voltage
24 V DC @ 10 A
Voltage
24V DC
Power Required (Need to be edited)
2.7 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 8Ptc 24Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.