Power Supply 8PTC 6-15VDC at 4A Rack

  • Mfr # R615DC8ULCB

  • Zoro # G6602531


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R615DC8ULCB
Zoro #
G6602531
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Depth
8.5"
Height
3.3"
Width
19.1"
Overall Width
19 1/8 in
Enclosure Width
19 1/8 in
Enclosure Depth
8 1/2 in
Overall Height
3 1/4 in
Overall Length
8 1/2 in
Enclosure Height
3 1/4 in

Details

Item
Power Supply 8PTC 6-15VDC @ 4A Rack
Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Sub-Category
Power Supply: Rack Mount
Material
Steel
Number of Outputs
6-15V DC
Output Current (Amps)
4A
Voltage Output
6-15V DC
Input Frequency (Hz)
60
Type
CCTV Dc, Rack Mount
Voltage
6 to 15V DC
Series
R615DCUL
Fits
CCTV CamerasHeatersVideo Accessories
Power Required (Need to be edited)
900 mA @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 8Ptc 6-15Vdc @ 4A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.