Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 8PTC 6-15VDC at 4A

  • Mfr # ALTV615DC8ULCB3

  • Zoro # G7230237


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV615DC8ULCB3
Zoro #
G7230237
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Height
13.5"
Width
13"
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Height
13 1/2 in
Enclosure Width
13 in

Details

Item
Power Supply 8PTC 6-15VDC @ 4A Line Cord
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Input Frequency (Hz)
60
Type
CCTV DC, Wall Mount
Voltage Output
6-15V DC
Sub-Category
Power Supply: Wall Mount
Number of Outputs
6-15V DC
Material
Steel
Output Current (Amps)
4A
Voltage
6 to 15V DC
Fits
CCTV Cameras Video Accessories
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 8Ptc 6-15Vdc @ 4A Line Cord, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Battery Leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.