Zoro Homepage
This item is Discontinued.
Altronix Power Supply 8PTC, Isolated Rack VERTILINE8DI

Power Supply 8PTC, Isolated Rack (Discontinued)

  • Mfr # VERTILINE8DI
  • Zoro # G6857715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERTILINE8DI
Zoro #
G6857715
UPC #
782239944620
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Depth
8.5"
Width
19.1"
Height
1.6"
Overall Height
3 1/4 in
Overall Length
8 1/2 in
Enclosure Width
19 1/8 in
Enclosure Depth
8 1/2 in
Overall Width
19 1/8 in
Enclosure Height
3 1/4 in

Details

Item
Power Supply 8PTC 24Vac @ 8A Isolated Rack
Includes
Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115/230V AC
Batteries Required
Batteries Not Required
Standards
cUL Listed, UL2044 Commercial CCTV
Output Current (Amps)
8A
Material
Steel
Number of Outputs
24V AC
Voltage Output
24V AC
Type
CCTV Ac, Rack Mount
Sub-Category
Power Supply: Rack Mount
Input Frequency (Hz)
50/60
Fits
CCTV Systems
Voltage
24V AC
Power Required (Need to be edited)
2.5 A @ 110V, 1.5 A @ 220V, AC
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Product Type
Power Supply

Description

Power Supply 8Ptc 24Vac @ 8A Isolated Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC, OUTPut Current 8A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.