Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Battery

  • Mfr # AL62412C

  • Zoro # G6957124


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Includes
16.5V AC/20V AC Transformer, Battery
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Voltage Output
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL62412C
Zoro #
G6957124
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Height (In.)
1.5 in
Width (In.)
2.5 in
Overall Height
1 1/2 in
Overall Length
3 in
Enclosure Width
2 1/2 in
Enclosure Depth
3 in
Enclosure Height
1 1/2 in
Overall Width
2 1/2 in

Details

Item
Power Supply 6/12/24 VDC @ 1.2A Kit W/4A Battery
Includes
16.5V AC/20V AC Transformer, Battery
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Voltage Output
12V DC
Input Frequency (Hz)
60
Output Current (Amps)
1.2A
Sub-Category
Power Supply/Charger
Number of Outputs
12V DC
Material
Phenolic/Fiberglass
Type
Power Supply/Charger Kit
Voltage
12V DC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 6/12/24 Vdc @ 1.2A Kit W/4A Battery, Type Power Supply/Charger Kit, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In, Height 1.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 1.2A Amps, Input Frequency 60 Hz, Includes AL624, 4AH Battery, 16.5VAC/20VA Transformer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.