Zoro Homepage

Power Supply, Battery

  • Mfr # AL62412CX

  • Zoro # G6412156


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Includes
Battery, Transformer
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL62412CX
Zoro #
G6412156
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width (In.)
2.5 in
Height (In.)
1.5 in
Enclosure Depth
3 in
Overall Width
2 1/2 in
Overall Height
1 1/2 in
Enclosure Height
1 1/2 in
Overall Length
3 in
Enclosure Width
2 1/2 in

Details

Item
Power Supply 6/12/24 VDC @ 1.2A Kit W/7A Battery
Includes
Battery, Transformer
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Number of Outputs
12V DC
Output Current (Amps)
1.2A
Input Frequency (Hz)
60
Voltage Output
12V DC
Material
Phenolic/Fiberglass
Type
Power Supply/Charger Kit
Sub-Category
Power Supply/Charger
Voltage
12V DC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 6/12/24 Vdc @ 1.2A Kit W/7A Battery, Type Power Supply/Charger Kit, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In, Height 1.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 1.2A Amps, Input Frequency 60 Hz, Includes AL624, 7AH Battery, 16.5VAC/20VA Transformer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.