Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply Board, 24VDC at 10A

  • Mfr # AL1024ULXB2

  • Zoro # G6115356


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Sub-Category
Power Supply/Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1024ULXB2
Zoro #
G6115356
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
8.63 in
Length (In.)
5.11 in
Height (In.)
2.6 in
Width
4.5"
Height
2"
Depth
8.4"
Overall Length
8 3/8 in
Overall Height
1 15/16 in
Overall Width
4 1/2 in
Enclosure Height
1 15/16 in
Enclosure Depth
8 3/8 in
Enclosure Width
4 1/2 in

Details

Item
Power Supply Board, 24VDC @ 10A
Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Sub-Category
Power Supply/Charger
Number of Outputs
24V DC
Type
Power Supply/Charger Board
Material
Phenolic/Fiberglass
Voltage Output
24V DC
Output Current (Amps)
10A
Input Frequency (Hz)
60
Output Voltage
24 V DC @ 8 A
Features
LED
Voltage
24V DC
Power Required (Need to be edited)
4.2 A @ 110V, AC
Fuse Type
Fused
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply Board, 24Vdc @ 10A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 5.11 In, Width 8.63 In, Height 2.60 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED, UL294, UL1481, FM, Includes Battery leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.