Zoro Homepage

Power Supply, CCTV AC, Wall Mount

  • Mfr # ALTV2416300UCM3

  • Zoro # G6744997


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock, Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2416300UCM3
Zoro #
G6744997
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.75 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Depth
3.8"
Height
8.5"
Width
7.5"
Overall Width
7 1/2 in
Overall Height
8 1/2 in
Overall Length
3 3/4 in
Enclosure Width
7 1/2 in
Enclosure Depth
3 3/4 in
Enclosure Height
8 1/2 in

Details

Item
Power Supply 16PTC 24Ac/12.5A Small Enclosure Line Cord
Includes
Cam Lock, Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, UL 2044 Commercial CCTV
Type
CCTV AC, Wall Mount
Input Frequency (Hz)
60
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
24V AC @ 12.5A or 28V AC @ 10A
Voltage Output
24V AC or 28V AC
Material
Steel
Number of Outputs
24V AC or 28V AC
Voltage
24/28V AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 16Ptc 24Ac/12.5A Small Enclosure Line Cord, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.75 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 12.5A or 28VAC @ 10A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.