Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, CCTV DC, 12VDC/12A

  • Mfr # SAV36D

  • Zoro # G6851406


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord
Finish
Gray
Input Voltage
115/230V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAV36D
Zoro #
G6851406
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Depth
3.3"
Width
13"
Enclosure Height
13 1/2 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Overall Width
13 in
Enclosure Width
13 in
Enclosure Depth
3 1/4 in

Details

Item
Power Supply
Includes
3-Wire Line Cord
Finish
Gray
Input Voltage
115/230V AC
Batteries Required
Batteries Not Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Output Current (Amps)
12V DC @ 12A
Type
CCTV DC, Wall Mount
Material
Steel
Voltage Output
12V DC
Sub-Category
Power Supply: Wall Mount
Input Frequency (Hz)
50/60
Number of Outputs
36
Output Voltage
12 V DC @ 11 A
Fits
Surveillance Cameras
Voltage
12V DC
Power Required (Need to be edited)
3 A @ 110V, 1.5 A @ 220V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply, Type CCTV DC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.25, Enclosure Width (In.) 13, Enclosure Height (In.) 13.5, Batteries Required No, Number of Outputs 36, Input Voltage 115VAC/230VAC, Voltage Output 12VDC, Output Current (Amps) 12VDC @ 12A, Input Frequency (Hz) 50/60, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock, 3 Wire Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.