Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, CCTV DC, 12VDC/5A

  • Mfr # SAV4D

  • Zoro # G7618712


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord
Finish
Gray
Input Voltage
115/230V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAV4D
Zoro #
G7618712
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Depth
3.5"
Height
8.5"
Width
7.5"
Overall Height
8 1/2 in
Overall Width
7 1/2 in
Overall Length
3 1/2 in
Enclosure Depth
3 1/2 in
Enclosure Height
8 1/2 in
Enclosure Width
7 1/2 in

Details

Item
Power Supply 4PTC 12VDC @ 5A
Includes
3-Wire Line Cord
Finish
Gray
Input Voltage
115/230V AC
Batteries Required
Batteries Not Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Number of Outputs
4
Output Current (Amps)
12V DC @ 5A
Voltage Output
12V DC
Material
Steel
Input Frequency (Hz)
50/60
Type
CCTV DC, Wall Mount
Sub-Category
Power Supply: Wall Mount
Output Voltage
12 V DC @ 5 A
Voltage
12V DC
Fits
Surveillance Cameras
Power Required (Need to be edited)
1.5 A @ 110V, 750 mA @ 220V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 4PTC 12VDC @ 5A, Type CCTV DC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.50, Enclosure Width (In.) 7.5, Enclosure Height (In.) 8.5, Batteries Required No, Number of Outputs 4, Input Voltage 115VAC/230VAC, Voltage Output 12VDC, Output Current (Amps) 12VDC @ 5A, Input Frequency (Hz) 50/60, Standards UL 2044 Commercial CCTV, CUL, CE, Includes 3 Wire Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.