Zoro Homepage

Power Supply Off Line 12VDC at 10A 115V

  • Mfr # OLS200

  • Zoro # G6136042


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Sub-Category
Power Supply/Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLS200
Zoro #
G6136042
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.1 in
Height (In.)
2.13 in
Length (In.)
8.1 in
Depth
8.1"
Width
4.1"
Height
2.1"
Overall Height
1 3/4 in
Overall Length
7 1/4 in
Enclosure Width
4 1/2 in
Overall Width
4 1/2 in
Enclosure Height
1 3/4 in
Enclosure Depth
7 1/4 in

Description

Power Supply Off Line 12Vdc @ 10A 115V, Type Off-Line Power Supply/Charger, Material Phenolic or Fiberglass, Length 8.10 In, Width 4.10 In, Height 2.13 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.