Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Outputs 8, Amps 18

  • Mfr # AL168300CB

  • Zoro # G6401403


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL168300CB
Zoro #
G6401403
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13 in
Enclosure Width (In.)
13.5 in
Width
13"
Height
13.5"
Depth
3.3"
Enclosure Width
13 in
Enclosure Height
13 1/2 in
Overall Length
3 1/4 in
Overall Height
13 1/2 in
Enclosure Depth
3 1/4 in
Overall Width
13 in

Details

Item
Power Supply
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Type
Indoor Wall Mount
Number of Outputs
8
Voltage Output
16V AC or 18V AC
Material
Steel
Input Frequency (Hz)
50/60
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
18 or 16
Voltage
16/18V AC
Fits
Security SystemsAccess Control Panels
Power Required (Need to be edited)
2.7 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Fused

Description

Power Supply, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 3-1/4, Enclosure Width (In.) 13-1/2, Enclosure Height (In.) 13, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 16VAC or 18VAC, Output Current (Amps) 18 or 16, Input Frequency (Hz) 50/60, Standards CE Approved, Includes Spare Fuse, Linecord and Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.