Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Outputs 8, Amps 6

  • Mfr # AL168CB

  • Zoro # G7220263


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL168CB
Zoro #
G7220263
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Depth
3.5"
Height
8.5"
Width
7.5"
Enclosure Width
7 1/2 in
Overall Height
8 1/2 in
Overall Width
7 1/2 in
Enclosure Depth
3 1/2 in
Overall Length
3 1/2 in
Enclosure Height
8 1/2 in

Details

Item
Power Supply
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Type
Indoor Wall Mount
Number of Outputs
8
Output Current (Amps)
6 or 5
Input Frequency (Hz)
50/60
Voltage Output
16V AC or 18V AC
Sub-Category
Power Supply: Wall Mount
Material
Steel
Voltage
16/18V AC
Fits
Access Control PanelsSecurity Systems
Series
AL168
Power Required (Need to be edited)
900 mA @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Power Supply, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 3-1/2, Enclosure Width (In.) 7-1/2, Enclosure Height (In.) 8-1/2, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 16VAC or 18VAC, Output Current (Amps) 6 or 5, Input Frequency (Hz) 50/60, Standards CE Approved, Includes Spare Fuse, Linecord and Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.