Zoro Homepage

Power Supply Rack Mount

  • Mfr # R1224DC16CB

  • Zoro # G6688017


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1224DC16CB
Zoro #
G6688017
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Height
3.3"
Width
19"
Depth
8.5"
Enclosure Height
3 1/4 in
Overall Width
19 1/8 in
Enclosure Width
19 1/8 in
Overall Height
3 1/4 in
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in

Details

Item
Power Supply 16PTC 12VDC/24VDC 18A Tot Rack
Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Voltage Output
12V DC or 24V DC
Output Current (Amps)
18A
Sub-Category
Power Supply: Rack Mount
Number of Outputs
12V DC or 24V DC
Type
Power Supply Rack Mount
Input Frequency (Hz)
60
Material
Steel
Voltage
12/24V DC
Power Required (Need to be edited)
6.26 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 16Ptc 12Vdc/24Vdc 18A Tot Rack, Type Power Supply Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 18A Amps, Input Frequency 60 Hz, Standards UL1012 Specialty Power Supply, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.