Power Supply, W/Battery and Transformer
Mfr # SMP312CX
Zoro # G6829523
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery Leads
Input Voltage
16 to 28V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Type
Power Supply/Charger Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMP312CX
Zoro #
G6829523
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Width
3 in
Enclosure Depth
3 1/2 in
Overall Width
3 in
Overall Length
3 1/2 in
Overall Height
2 in
Enclosure Height
2 in
Details
Item
Power Supply 12VDC @ 2.5A W/Battery & Transformer
Includes
Battery Leads
Input Voltage
16 to 28V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Type
Power Supply/Charger Kit
Input Frequency (Hz)
60
Sub-Category
Power Supply/Charger
Output Current (Amps)
2.5A
Number of Outputs
12V DC
Voltage Output
12V DC
Voltage
12V DC
Compatible Brand
Altronix
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
ST3
Description
Power Supply 12Vdc @ 2.5A W/Battery & Transformer, Type Power Supply/Charger Kit, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes SMP3, 7AH Battery, 16.5VAC/20VA Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.