Zoro Homepage
This item is Discontinued.
Altronix POWER SUPPLY W/CABINET, SMP-10PM W/CABINET 12VDC, CAM LOCK/ TRANS SMP10PMC12X

POWER SUPPLY W/CABINET, SMP-10PM W/CABINET 12VDC, CAM LOCK/ TRANS (Discontinued)

  • Mfr # SMP10PMC12X
  • Zoro # G0770832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP10PMC12X
Zoro #
G0770832
UPC #
-
Country of Origin
Unknown

Dimensions

Width
13"
Height
13.5"
Depth
3.3"

Details

Input Current
1.45 A @ 110V
Output Voltage
12 V DC @ 10 A
Input Voltage
110 V AC
Product Type
Proprietary Power Supply

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.