Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply/Charger, 12VDC

  • Mfr # AL1012ULACMJ

  • Zoro # G6969837


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
For Use With
Access Control Devices
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1012ULACMJ
Zoro #
G6969837
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.6667 in
Enclosure Height (In.)
18 in
Enclosure Width (In.)
14.5 in
Width
14.5"
Height
18"
Depth
4.6"
Overall Height
18 in
Overall Length
4 5/8 in
Enclosure Height
18 in
Overall Width
14 1/2 in
Enclosure Width
14 1/2 in
Enclosure Depth
4 5/8 in

Details

Item
Power Supply/Charger
Includes
Battery Leads, Cam Lock
For Use With
Access Control Devices
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Number of Outputs
8
Type
Indoor Wall Mount
Output Current (Amps)
10
Sub-Category
Power Supply: Wall Mount
Material
Steel
Input Frequency (Hz)
60
Voltage Output
12V DC
Fits
Access Control SystemCard ReaderKeypadPush ButtonPIRMag LockElectric StrikeMagnetic Door Holder
Output Voltage
12 V DC @ 10 A
Voltage
12V DC
Power Required (Need to be edited)
1.9 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply/Charger

Description

Power Supply/Charger, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 4-2/3, Enclosure Width (In.) 14-1/2, Enclosure Height (In.) 18, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 12VDC, Output Current (Amps) 10, Input Frequency (Hz) 60, Standards UL, cUL, For Use With Access Control Devices, Includes Battery Leads and Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.