Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply/Charger, 24VDC

  • Mfr # AL1024ULACMJ

  • Zoro # G6568396


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
For Use With
Access Control Devices
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1024ULACMJ
Zoro #
G6568396
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.6667 in
Enclosure Height (In.)
18 in
Enclosure Width (In.)
14.5 in
Depth
4.6"
Height
18"
Width
14.5"
Enclosure Height
18 in
Enclosure Depth
4 5/8 in
Overall Width
14 1/2 in
Overall Length
4 5/8 in
Overall Height
18 in
Enclosure Width
14 1/2 in

Details

Item
Power Supply/Charger
Includes
Battery Leads, Cam Lock
For Use With
Access Control Devices
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Type
Indoor Wall Mount
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
10
Input Frequency (Hz)
60
Voltage Output
24V DC
Material
Steel
Number of Outputs
8
Series
ACMJ
Fits
Access Control Devices:Mag LocksElectric StrikesMagnetic Door Holders
Voltage
12V DC
Output Voltage
24 V DC @ 10 A
Power Required (Need to be edited)
4.4 A @ 110V, AC
Product Type
Power Supply/Charger
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished

Description

Power Supply/Charger, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 4-2/3, Enclosure Width (In.) 14-1/2, Enclosure Height (In.) 18, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 24VDC, Output Current (Amps) 10, Input Frequency (Hz) 60, Standards UL, cUL, For Use With Access Control Devices, Includes Battery Leads and Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.