Zoro Homepage

Power Supply/Charger

  • Mfr # AL176ULB

  • Zoro # G6778125


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Input Voltage
28V AC
Batteries Required
Batteries Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Number of Outputs
12V DC or 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL176ULB
Zoro #
G6778125
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
5.3 in
Height (In.)
1.4 in
Length (In.)
3.1 in
Depth
5.3"
Width
3.1"
Height
1.4 in
Overall Height
1 3/8 in
Enclosure Height
1 3/8 in
Overall Length
5 5/16 in
Enclosure Width
3 1/8 in
Enclosure Depth
5 5/16 in
Overall Width
3 1/8 in

Details

Item
Power Supply Supervised 2Out 12Dc/24Dc @ 1.75A
Includes
Battery Leads
Input Voltage
28V AC
Batteries Required
Batteries Required
Standards
cUL Listed, RoHS Compliant, UL Listed
Number of Outputs
12V DC or 24V DC
Voltage Output
12V DC or 24V DC
Material
Phenolic/Fiberglass
Input Frequency (Hz)
60
Type
Power Supply/Charger
Sub-Category
Power Supply/Charger
Output Current (Amps)
1.75A
Fits
Access Control Systems
Voltage
12/24V DC
Power Required (Need to be edited)
AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply Supervised 2Out 12Dc/24Dc @ 1.75A, Type Power Supply/Charger, Material Phenolic or Fiberglass, Length 3.10 In, Width 5.30 In, Height 1.40 In, Input Voltage 28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1.75A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED UL294, Includes Battery Leads, Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.