Zoro Homepage

Power Supply/Charger Board

  • Mfr # SMP5PM

  • Zoro # G7115394


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Input Voltage
24/28V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Material
Phenolic/Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP5PM
Zoro #
G7115394
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.55 in
Width (In.)
4 in
Length (In.)
7 in
Overall Length
4 1/16 in
Overall Width
7 in
Overall Height
1 3/8 in
Enclosure Width
7 in
Enclosure Depth
4 1/16 in
Enclosure Height
1 3/8 in

Details

Item
Power Supply 12VDC Or 24VDC @ 4A Supervised
Includes
Battery Leads, Cam Lock
Input Voltage
24/28V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Material
Phenolic/Fiberglass
Voltage Output
12V DC or 24V DC
Input Frequency (Hz)
60
Type
Power Supply/Charger Board
Sub-Category
Power Supply/Charger
Output Current (Amps)
4A
Number of Outputs
12V DC or 24V DC
Voltage
12/24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 12Vdc Or 24Vdc @ 4A Supervised, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 7.00 In, Width 4.00 In, Height 1.55 In, Input Voltage 24VAC to 28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Includes Battery Leads, Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.