Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply/Charger Fire Disconnect

  • Mfr # AL125ULP

  • Zoro # G6164952


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Enclosure, Plug-In Transformer
Finish
Gray
Input Voltage
24V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL125ULP
Zoro #
G6164952
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Width
7.5"
Height
8.5"
Depth
3.5"
Overall Width
7 1/2 in
Overall Height
8 1/2 in
Overall Length
3 1/2 in
Enclosure Height
8 1/2 in
Enclosure Depth
3 1/2 in
Enclosure Width
7 1/2 in

Details

Item
Power Supply 2Out 12Dc Or 24Dc @ 1A Transformer
Includes
Battery Leads, Enclosure, Plug-In Transformer
Finish
Gray
Input Voltage
24V AC
Batteries Required
Batteries Required
Standards
cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Voltage Output
12V DC or 24V DC
Output Current (Amps)
1A
Number of Outputs
12V DC or 24V DC
Sub-Category
Power Supply/Charger
Type
Power Supply/Charger Fire Disconnect
Input Frequency (Hz)
60
Material
Steel
Voltage
12/24V DC
Fits
Fire Alarm Control PanelAccess Control System
Power Required (Need to be edited)
AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 2Out 12Dc Or 24Dc @ 1A Transformer, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.