Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply/Charger Kit

  • Mfr # AL62424C

  • Zoro # G6412612


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery, Transformer
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL62424C
Zoro #
G6412612
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Height (In.)
1.5 in
Width (In.)
2.5 in
Enclosure Width
2 1/2 in
Overall Width
2 1/2 in
Enclosure Height
1 1/2 in
Overall Height
1 1/2 in
Overall Length
3 in
Enclosure Depth
3 in

Details

Item
Power Supply 24VDC @ 1.2A Kit W/4A Battery
Includes
Battery, Transformer
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Number of Outputs
24V DC
Sub-Category
Power Supply/Charger
Output Current (Amps)
750mA
Type
Power Supply/Charger Kit
Voltage Output
24V DC
Material
Phenolic/Fiberglass
Input Frequency (Hz)
60
Voltage
24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 24Vdc @ 1.2A Kit W/4A Battery, Type Power Supply/Charger Kit, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In, Height 1.50 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 750mA Amps, Input Frequency 60 Hz, Includes AL624, 4AH Battery, 24VAC/40VA Transformer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.