Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply/Charger

  • Mfr # SMP3PMCTX

  • Zoro # G7021174


product price: $241.58
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115/230V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP3PMCTX
Zoro #
G7021174
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Width
13"
Length
14.8"
Depth
3.3"
Enclosure Height
13 1/2 in
Overall Width
13 in
Overall Height
13 1/2 in
Enclosure Depth
3 1/4 in
Overall Length
3 1/4 in
Enclosure Width
13 in

Details

Item
Power Supply 12VDC Or 24VDC @ 2.5A Supervised
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115/230V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Input Frequency (Hz)
60
Output Current (Amps)
2.5A
Material
Steel
Number of Outputs
12V DC or 24V DC
Sub-Category
Power Supply/Charger
Type
Power Supply/Charger
Voltage Output
12V DC or 24V DC
Voltage
12/24V DC
Power Required (Need to be edited)
650 mA @ 110V, 350 mA @ 220V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 12Vdc Or 24Vdc @ 2.5A Supervised, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.