Zoro Homepage
This item is Discontinued.
Altronix POWER SUPPLY/CHARGER W/, FIRE ALARM DISCONNECT, 115VAC INPUT EFLOW6NX8

POWER SUPPLY/CHARGER W/, FIRE ALARM DISCONNECT, 115VAC INPUT (Discontinued)

  • Mfr # EFLOW6NX8
  • Zoro # G0761705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFLOW6NX8
Zoro #
G0761705
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.3"
Depth
4.5"
Height
15.5"

Details

Product Type
Proprietary Power Supply
Input Voltage
120 V AC
Compatibility
Burglar Alarm Systems, Access Control Systems

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.