Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply/Charger12/24VDC

  • Mfr # AL175ULX2

  • Zoro # G7121597


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock
For Use With
Access Control Devices
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL175ULX2
Zoro #
G7121597
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Width
12.3"
Depth
4.5"
Height
15.5"
Overall Height
15 1/2 in
Overall Width
12 1/4 in
Overall Length
4 1/2 in
Enclosure Width
12 1/4 in
Enclosure Depth
4 1/2 in
Enclosure Height
15 1/2 in

Details

Item
Power Supply/Charger
Includes
Cam Lock
For Use With
Access Control Devices
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, MEA, RoHS Compliant, UL Listed
Input Frequency (Hz)
60
Type
Indoor Wall Mount
Voltage Output
12V DC or 24V DC
Material
Steel
Number of Outputs
2
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
1.75
Voltage
12/24V DC
Features
AC InputDC Output
Power Required (Need to be edited)
600 mA @ 120V, AC
Product Type
Power Supply/Charger
ANSI/BHMA Finish
Unfinished

Description

Power Supply/Charger, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 4-1/2, Enclosure Width (In.) 12, Enclosure Height (In.) 15-1/2, Batteries Required No, Number of Outputs 2, Input Voltage 115VAC, Voltage Output 12VDC or 24VDC, Output Current (Amps) 1.75, Input Frequency (Hz) 60, Standards UL, cUL, For Use With Access Control Devices, Includes Battery Leads and Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.