Zoro Homepage

Ratchet Relay 12/24VDC 20Ma DPDT, Relay, -

  • Mfr # RBR1224

  • Zoro # G7470486


product price: $39.19
/ea

Key Features

Voltage
120V AC, 28V DC
Length (In.)
2 in
Batteries Required
Batteries Not Required
Material
Phenolic/Fiberglass
Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBR1224
Zoro #
G7470486
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 in
Height (In.)
1 in
Width (In.)
2.75 in
Enclosure Height
1 in
Overall Width
2 1/2 in
Enclosure Width
2 1/2 in
Enclosure Depth
3 in
Overall Height
1 in
Overall Length
3 in

Details

Voltage
120V AC, 28V DC
Item
Ratchet Relay 12/24VDC 20Ma DPDT
Batteries Required
Batteries Not Required
Material
Phenolic/Fiberglass
Sub-Category
Relay Module
Input Voltage
12/24V DC
Standards
RoHS Compliant
Type
Relay
ANSI/BHMA Finish
Unfinished
Product Type
Ratchet Relay

Description

Ratchet Relay 12/24Vdc 20Ma DPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.00 In, Width 2.75 In, Height 1.00 In, Input Voltage 12/24VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.