Relay Module 12/24VDC 30Ma SPDT, Relay, -
Mfr # RBUL
Zoro # G9521321
product price: $17.59
/eaKey Features
Voltage
28V DC
Width (In.)
2 in
Sub-Category
Relay Module
Material
Phenolic/Fiberglass
Standards
RoHS Compliant, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBUL
Zoro #
G9521321
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
2 in
Length (In.)
2.75 in
Height (In.)
1.25 in
Overall Width
2 in
Enclosure Depth
2 3/4 in
Enclosure Width
2 in
Enclosure Height
1 in
Overall Height
1 in
Overall Length
2 3/4 in
Details
Voltage
28V DC
Item
Relay Module 12/24VDC 30Ma SPDT
Sub-Category
Relay Module
Material
Phenolic/Fiberglass
Standards
RoHS Compliant, UL Listed
Batteries Required
Batteries Not Required
Input Voltage
12/24V DC
Type
Relay
Product Type
Relay Module
ANSI/BHMA Finish
Unfinished
Description
Relay Module 12/24Vdc 30Ma SPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.75 In, Width 2.00 In, Height 1.25 In, Input Voltage 12/24VDC, Standards UL365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.