Zoro Homepage

Relay Module 24Vac 45 mA DPDT

  • Mfr # RAC24

  • Zoro # G7536882


product price: $32.49
/ea

Key Features

Voltage
220V AC, 28V DC
Batteries Required
Batteries Not Required
Type
Relay
Material
Phenolic/Fiberglass
Sub-Category
Relay Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC24
Zoro #
G7536882
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
0.75 in
Length (In.)
1.63 in
Height (In.)
1 in
Overall Width
2 3/8 in
Enclosure Height
1 3/8 in
Enclosure Width
2 3/8 in
Overall Length
3 1/8 in
Enclosure Depth
3 1/8 in
Overall Height
1 3/8 in

Details

Voltage
220V AC, 28V DC
Item
Relay Module 24VAC 45 mA DPDT
Batteries Required
Batteries Not Required
Type
Relay
Material
Phenolic/Fiberglass
Sub-Category
Relay Module
Standards
CE, CUR, RoHS Compliant, UR
Input Frequency (Hz)
60
Input Voltage
24V AC
Product Type
Relay Module
ANSI/BHMA Finish
Unfinished

Description

Relay Module 24VAC 45 mA DPDT, Type Relay, Material Phenolic or Fiberglass, Length (In.) 1.63, Width (In.) 0.75, Height (In.) 1.00, Batteries Required No, Input Voltage 24VAC, Input Frequency (Hz) 60, Standards UL Recognized, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.