Zoro Homepage

Slim Line Video Balun/Combiner

  • Mfr # HUBWAYAV2

  • Zoro # G6996735


product price: $34.99
/ea

Key Features

Type
Slim Line
For Use With
Analog Cameras
Input Voltage
24/28V AC
Standards
RoHS Compliant
Voltage Output
24V AC, 28V AC or 12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAYAV2
Zoro #
G6996735
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1 in
Length (In.)
2.25 in
Height (In.)
0.75 in
Enclosure Height
13/16 in
Overall Length
2 1/4 in
Overall Width
1 in
Overall Height
13/16 in
Enclosure Depth
2 1/4 in
Enclosure Width
1 in

Details

Item
Video Balun/Combiner
Type
Slim Line
For Use With
Analog Cameras
Input Voltage
24/28V AC
Standards
RoHS Compliant
Voltage Output
24V AC, 28V AC or 12V DC
Number of Outputs
1
Sub-Category
Video System Component
Batteries Required
Batteries Not Required
Output Current (Amps)
1 amp
Voltage
24/28V AC
Product Type
Video Balun/Combiner
Compatible Brand
Altronix
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
HubSat UTP, HubWay

Description

Video Balun/Combiner, Type Slim Line, Length (In.) 2-1/4, Width (In.) 1, Height (In.) 3/4, Number of Outputs 1, Input Voltage 24VAC, 28VAC or 12VDC, Voltage Output 24VAC, 28VAC or 12VDC, Output Current (Amps) 1 amp, For Use With Analog Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.