Snap Track Smp3/5/Al624/6062/Pt724A
Mfr # ST3
Zoro # G6228153
product price: $13.19
/eaKey Features
Type
Component Accessories
Material
Plastic
Length (In.)
3.5 in
Sub-Category
Component Accessory
Batteries Required
Batteries Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST3
Zoro #
G6228153
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
3.5 in
Width (In.)
3 in
Height (In.)
0.88 in
Overall Width
3 in
Overall Length
3 1/2 in
Overall Height
7/8 in
Details
Item
Snaptrack Smp3/5/Al624/6062/Pt724A
Type
Component Accessories
Material
Plastic
Sub-Category
Component Accessory
Batteries Required
Batteries Not Required
Product Type
Snap Track
Description
Snaptrack Smp3/5/Al624/6062/Pt724A, Type Component Accessories, Material Plastic, Length (In.) 3.50, Width (In.) 3.00, Height (In.) 0.88, Batteries Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.