Zoro Homepage

Timer-Bell Cut Off, Timer

  • Mfr # 6030

  • Zoro # G7500141


product price: $25.49
/ea

Key Features

Type
Timer
Material
Phenolic or Fiberglass
Input Voltage
6/12 V DC
Sub-Category
Timer
Height (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030
Zoro #
G7500141
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
0.75 in
Length (In.)
3 in
Width (In.)
2.5 in
Overall Width
2 1/2 in
Overall Height
3/4 in

Details

Item
Timer
Type
Timer
Material
Phenolic or Fiberglass
Input Voltage
6/12 V DC
Sub-Category
Timer
Batteries Required
No
Features
Time Range Adjustment from 1 Second to 60 Minutes, Repeat Mode
Product Type
Timer

Description

Timer, For Use With -, Features Time Range Adjustment from 1 Second to 60 Minutes, Repeat Mode, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.