Tra Sensitive Relay Module 7OUTPut, Relay, -
Mfr # RB7
Zoro # G6449545
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC, 28V DC
Height (In.)
1 in
Sub-Category
Relay Module
Input Voltage
12/24V DC
Type
Relay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB7
Zoro #
G6449545
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
1 in
Width (In.)
3.25 in
Length (In.)
6.5 in
Overall Width
3 1/4 in
Overall Length
6 1/2 in
Overall Height
1 in
Enclosure Height
1 in
Enclosure Depth
6 1/2 in
Enclosure Width
3 1/4 in
Details
Voltage
120V AC, 28V DC
Item
Tra Sensitive Relay Module 7OUTPut
Sub-Category
Relay Module
Input Voltage
12/24V DC
Type
Relay
Batteries Required
Batteries Not Required
Standards
RoHS Compliant
Material
Phenolic/Fiberglass
ANSI/BHMA Finish
Unfinished
Product Type
Tra Sensitive Relay Module
Description
Tra Sensitive Relay Module 7OUTPut, Type Relay, Material Phenolic or Fiberglass, Length 6.50 In, Width 3.25 In, Height 1.00 In, Input Voltage 12/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.