Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Voltage Power Supply/Charger

  • Mfr # AL400UL3

  • Zoro # G6774415


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL400UL3
Zoro #
G6774415
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Width
13"
Depth
3.3"
Height
13.5"
Overall Length
3 1/4 in
Overall Width
13 in
Enclosure Height
13 1/2 in
Overall Height
13 1/2 in
Enclosure Width
13 in
Enclosure Depth
3 1/4 in

Details

Item
P/S 5/12Dc/1.75, 24Dc/1.5A Simultaneous Out
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Sub-Category
Power Supply/Charger
Output Current (Amps)
24V DC @ 1.5A, 5V DC/12V DC @ 1.75A
Type
Triple Voltage Power Supply/Charger
Voltage Output
5V DC/12V DC/24V DC
Material
Steel
Number of Outputs
5V DC/12V DC/24V DC
Input Frequency (Hz)
60
Voltage
5/12/24V DC
Power Required (Need to be edited)
1.45 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Simultaneous Out

Description

P/S 5/12Dc/1.75, 24Dc/1.5A Simultaneous Out, Type Triple Voltage Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 5VDC/12VDC/24VDC, OUTPut Current 5VDC/12VDC @ 1.75A, 24VDC @ 1.5A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, MEA , CSFM, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.