Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Voltage Power Supply/Charger

  • Mfr # AL400UL3X

  • Zoro # G6770583


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL400UL3X
Zoro #
G6770583
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Depth
4.5"
Height
15.5"
Width
12.2"
Enclosure Depth
4 1/2 in
Overall Width
12 1/4 in
Overall Height
15 1/2 in
Enclosure Height
15 1/2 in
Overall Length
4 1/2 in
Enclosure Width
12 1/4 in

Details

Item
P/S 5/12Dc/1.75, 24Dc/1.5A Simultaneous Out
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Type
Triple Voltage Power Supply/Charger
Number of Outputs
5V DC/12V DC/24V DC
Voltage Output
5V DC/12V DC/24V DC
Material
Steel
Input Frequency (Hz)
60
Output Current (Amps)
24V DC @ 1.5A, 5V DC/12V DC @ 1.75A
Sub-Category
Power Supply/Charger
Fits
Access Control SystemSignaling SystemSignal Equipment
Voltage
5/12/24V DC
Power Required (Need to be edited)
1.45 A @ 110V, AC
Product Type
Simultaneous Out
ANSI/BHMA Finish
Unfinished

Description

P/S 5/12Dc/1.75, 24Dc/1.5A Simultaneous Out, Type Triple Voltage Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 5VDC/12VDC/24VDC, OUTPut Current 5VDC/12VDC @ 1.75A, 24VDC @ 1.5A Amps, Input Frequency 60 Hz, Standards UL1481, UL294, CSFM , MEA, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.