Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Voltage Power Supply/Charger

  • Mfr # AL600UL3X

  • Zoro # G6896084


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL600UL3X
Zoro #
G6896084
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Width
12.2"
Depth
4.5"
Height
15.5"
Enclosure Depth
4 1/2 in
Overall Height
15 1/2 in
Enclosure Width
12 1/4 in
Overall Width
12 1/4 in
Enclosure Height
15 1/2 in
Overall Length
4 1/2 in

Details

Item
P/S 5/12Dc/1.75, 24Dc/3A Simultaneous Out
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Input Frequency (Hz)
60
Number of Outputs
5V DC/12V DC/24V DC
Voltage Output
5V DC/12V DC/24V DC
Sub-Category
Power Supply/Charger
Type
Triple Voltage Power Supply/Charger
Material
Steel
Output Current (Amps)
24V DC @ 3A, 5V DC/12V DC @ 1.75A
Voltage
5/12/24V DC
Fits
Access Control SystemsFire Protective Signaling Systems
Power Required (Need to be edited)
1.9 A @ 110V, AC
Product Type
Simultaneous Out
ANSI/BHMA Finish
Unfinished

Description

P/S 5/12Dc/1.75, 24Dc/3A Simultaneous Out, Type Triple Voltage Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 5VDC/12VDC/24VDC, OUTPut Current 5VDC/12VDC @ 1.75A, 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CSFM , MEA, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.