Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUBWAY162DI
Zoro #
G6753722
UPC #
782239943227
Country of Origin
United States
Dimensions
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Enclosure Width (In.)
19.13 in
Enclosure Height
1 5/8 in
Overall Height
1 5/8 in
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in
Overall Width
19 1/8 in
Overall Length
8 1/2 in
Description
Pass UTP Hub W/Power 16Ch 16 Ac Blun Isolated, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 16A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Sixteen (16) HubWayAv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.