Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTP Transceiver Hub, Rack Mount Kit

  • Mfr # HUBWAY163DI

  • Zoro # G6783551


product price: $2,319.99
/ea
Free Shipping & Returns

Key Features

Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Line Cord, Mounting Brackets, Removable Terminal Blocks, Sixteen (16) HubWayDv Balun/Combiners
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAY163DI
Zoro #
G6783551
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Height (In.)
1.63 in
Enclosure Depth (In.)
8.5 in
Enclosure Width (In.)
19.13 in
Enclosure Width
19 1/8 in
Overall Width
19 1/8 in
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in

Details

Item
Pass UTP Hub W/Power 16Ch 16 DC Balun Isolated
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Line Cord, Mounting Brackets, Removable Terminal Blocks, Sixteen (16) HubWayDv Balun/Combiners
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Voltage Output
24V AC or 28V AC
Sub-Category
Transceiver Hub: Rack Mount
Input Frequency (Hz)
50/60
Number of Outputs
24V AC or 28V AC
Output Current (Amps)
16A
Batteries Required
Batteries Not Required
Voltage
24/28V AC
Includes Hardware
Hardware Included
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
ANSI/BHMA Finish
Unfinished
Compatible Brand
Altronix
Product Type
Passive UTP Hub with Power

Description

Pass UTP Hub W/Power 16Ch 16 Dc Blun Isolated, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 16A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Sixteen (16) HubWayDv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.