Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUBWAY82D
Zoro #
G7023292
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Overall Width
19 1/8 in
Enclosure Height
1 5/8 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in
Overall Height
1 5/8 in
Enclosure Depth
8 1/2 in
Description
Passive UTP Hub W/Power 8Ch W/8 Ac Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 5A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, Includes Eight (8) HubWayAv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.