Zoro Homepage
This item is Discontinued.
Altronix UTP Transceiver Hub, Rack Mount Kit HUBWAYLD163DI

UTP Transceiver Hub, Rack Mount Kit (Discontinued)

  • Mfr # HUBWAYLD163DI
  • Zoro # G7241351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAYLD163DI
Zoro #
G7241351
UPC #
782239943968
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19.13 in
Enclosure Height (In.)
1.63 in
Enclosure Depth (In.)
8.5 in
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in
Enclosure Width
19 1/8 in

Details

Item
Act UTP Hub W/Power 16 Channel 16 DC Balun Isolated
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Line Cord, Rack Mount Chassis
Material
Steel
Input Voltage
115/230V AC
Standards
CSA Standard C22.2 No 1-04, cUL Listed, UL 2044
Finish
Black
Voltage Output
24V AC or 28V AC
Batteries Required
Batteries Not Required
Sub-Category
Transceiver Hub: Rack Mount
Output Current (Amps)
16A
Number of Outputs
24V AC or 28V AC
Input Frequency (Hz)
50/60
Voltage
24/28V AC
Compatible Brand
Altronix
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
Product Type
Act UTP Hub W/Power

Description

Act UTP Hub W/Power 16Ch 16 Dc Blun Isolated, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 16A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Sixteen (16) HubWayDv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.